-
2201003000Dynapar Encoders, 22 QUBE SeriesItem Number2201003000MFG Item Number2201003000Series22 QUBEProduct DescriptionENDCODERSpecifications
Specifications Resolution (PPR) 100 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2212001000Dynapar Encoders, 22 QUBE SeriesItem Number2212001000MFG Item Number2212001000Series22 QUBEProduct DescriptionENCODERSpecifications
Specifications Resolution (PPR) 1,200 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2206001000Dynapar Encoders, 22 QUBE SeriesItem Number2206001000MFG Item Number2206001000Series22 QUBEProduct DescriptionENCODERSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2206000000Dynapar Encoders, 22 QUBE SeriesItem Number2206000000MFG Item Number2206000000Series22 QUBEProduct DescriptionEncoderSpecifications
Specifications Resolution (PPR) 600 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Double Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2200601000Dynapar Encoders, 22 QUBE SeriesItem Number2200601000MFG Item Number2200601000Series22 QUBEProduct DescriptionENCODERSpecifications
Specifications Resolution (PPR) 60 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2212003000Dynapar Encoders, 22 QUBE SeriesItem Number2212003000MFG Item Number2212003000Series22 QUBEProduct DescriptionENCODERSpecifications
Specifications Resolution (PPR) 1,200 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2210001000Dynapar Encoders, 22 QUBE SeriesItem Number2210001000MFG Item Number2210001000Series22 QUBEProduct DescriptionENCODERSpecifications
Specifications Resolution (PPR) 1,000 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2212000000Dynapar Encoders, 22 QUBE SeriesItem Number2212000000MFG Item Number2212000000Series22 QUBEProduct DescriptionENCODER, 1200 PPRSpecifications
Specifications Resolution (PPR) 1,200 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Double Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2210240440Dynapar Encoders, 22 QUBE SeriesItem Number2210240440MFG Item Number2210240440Series22 QUBEProduct DescriptionEncoder, 3/8 DBL 5-26V LNDVR 6 PINSpecifications
Specifications Resolution (PPR) 1,024 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Double Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Termination MS Connector Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 Availability -
2200121002Dynapar Encoders, 22 QUBE SeriesItem Number2200121002MFG Item Number2200121002Series22 QUBEProduct DescriptionEncoder,Specifications
Specifications Resolution (PPR) 12 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 3/8 " Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Open Collector Termination 3 ft Cable Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.